{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 20×8 | |
suitable for workstations and storage equipment | Roller cabinet | |
Width | 500 mm | |
Depth | 200 mm | |
Width in G | 20_G | |
Depth in G | 8_G | |
Number of tools | 8 | |
Version | with spanners (ring spanners and open-ended spanners) | |
Type of product | Rigid foam inlay |
Article number | 915051 8 | |
EAN / GTIN | 4045197873040 | |
Manufacturer number | 915051 8 |