Barrel sleeve 225-010-6 without lock barrel

Article no.: 914211
plus VAT at the current rate Prices plus delivery costs
on request
In stock
169 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type Barrel sleeve for cylinder lock
for workstations and storage solutions from build year Mid-2000
for workstations and storage solutions up to build year Mid-2005
Material of sleeve Brass
Locking tongue width 15.5 mm
Locking tongue length 43 mm
Locking lever travel 90 degrees
The lock barrel can be fitted directly yes
Recess for locking cylinder shape yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Barrel sleeve

Identification numbers & Classifications

Article number 914211
EAN / GTIN 2050000977695
Manufacturer number 501233 637790 0001

Description

Version:

Locking tongue 43 mm long, 15.5 mm wide, handle locking rotation 90°.

Suitable for:

Right-hung doors of garment lockers No. 958710958750 from build year mid-2000 to mid-2005.

Supplied with:

Barrel sleeve complete with locking tongue, including fastening nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart