This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer unit 48

Article no.: 913610 48

Select article variation and quantity

Number of drawers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 552 mm
Width 306 mm
Depth 150 mm
possible subdivisions per drawer 16 pcs.
Number of drawers 48
Type of product Small parts holder

Identification numbers & Classifications

Article number 913610 48

Description

Version:

Casing of sheet metal, varnished steel blue.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H): 48 pcs. (67×153×41 mm)
Direct purchase

Sign in to your Account

To shopping cart