{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 55 | |
for nuts | M2-M6 | |
Chisel edge width | 8 mm | |
Total length without spindle screw | 58.5 mm | |
Jaw capacity | 4 mm - 10 mm | |
Type of product | Nut splitters |
Article number |
884850 M2-M6
Copy |
|
EAN / GTIN |
4021176019906
Copy |
|
Manufacturer number |
55-0
Copy |
|
Manufacturer | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |