{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 12 mm - 75 mm | |
Weight including box | 5.6 kg | |
Set | A | |
Packaging | Modular case (L-Boxx) | |
Type of product | Two-leg extractor |
Article number | 884500 A | |
EAN / GTIN | 4021176008511 | |
Manufacturer number | 17-A |