Spare striking ring A15/35 mm

Article no.: 884005 A15/35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Internal ⌀ / external ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    External ⌀ 35 mm
    Internal ⌀ 15 mm
    Material Nylon
    Type of product Slogging ring

    Identification numbers & Classifications

    Article number 884005 A15/35
    EAN / GTIN 2050002074590
    Manufacturer number 390-71580

    Description

    Suitable for:

    Assembly / ball bearing fitting kit No. 884000.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart