{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Voltage | 230 V | |
Power | 1.5 kW | |
Workpiece internal ⌀ from | 20 mm | |
Workpiece external ⌀ up to | 160 mm | |
maximum component weight | 10 kg | |
Temperature control range | 20 °C - 180 °C | |
Power supply | Mains operated | |
Type of product | Induction heater |
Article number |
883960
Copy |
|
EAN / GTIN |
2050001705921
Copy |
|
Manufacturer number |
110.1101
Copy |