Extractor set in KUKKO L-BOXX®, Type: 24C

Article no.: 882700 24C
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage in 3 KUKKO L-BOXX® size 136
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 882700 24C
EAN / GTIN 4021176012976
Manufacturer number 24-C

Description

Version:

Composed of the most frequently used extractors for the most diverse extraction applications.

Content:

1 each two-leg extractor No. 880100: Size 1; 2
1 each two-leg extractor No. 881000: Size 0
1 each pulling chuck: 5−32 mm
1 each internal extractor No. 882600: size 1−7; 10
1 each support brace No. 882800: Size 1; 2; 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart