Hydraulic ram 1

Article no.: 881800 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

Construction height 62 mm
Ram cylinder ⌀ 14 mm
Body ⌀ 37 mm
Stroke 10 mm
maximum permissible torque 35 Nm
maximum permissible extraction force 100 kN
Type of product Hydraulic ram

Identification numbers & Classifications

Article number 881800 1
EAN / GTIN 4021176005053
Manufacturer number 9-1

Description

Version:

Steel body with hydraulic mechanism and automatic return. Easy handling: the ram is used between extractor spindle and shaft. Clamp ram with extractor spindle and tighten ram spindle (hydraulics come into effect). If the travel is insufficient, release the ram spindle and repeat the procedure.

Application:

For increasing the power of mechanical extractors from Size 3. Even tightly seized parts can easily be freed.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart