Separator / extractor two legs 1

Article no.: 881500 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Product details

Technical Data

Jaw capacity 95 mm
Depth of reach up to 170 mm
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 881500 1
EAN / GTIN 4021176030383
Manufacturer number 210-1

Description

Version:

One side with separation claws for loosening flush fitted parts, the other side with normal extractor jaws. To free the bearing the separation claws are pressed between bearing and bearing seat by closing the clamp. The bearing is then fully removed by use of the spindle.

Application:

For extracting ball races, pinions and so on, where access is difficult. For many jobs where normal extractors cannot be used due to lack of space.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart