Self-centring two-leg extractor 1

Article no.: 881000 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 12 mm - 100 mm
Depth of reach up to 100 mm
maximum torque 50 Nm
Power 3 t
Number of hooks 2
External hexagon drive 13 mm
Weight 0.525 kg
self-centring yes
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 881000 1
EAN / GTIN 4021176016028
Manufacturer number 44-1

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart