{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 35 mm - 200 mm | |
Internal capacity | 100 mm - 260 mm | |
Depth of reach up to | 150 mm | |
maximum torque | 150 Nm | |
Power | 7 t | |
Number of hooks | 3 | |
External hexagon drive | 22 mm | |
Weight | 4.14 kg | |
Type of product | Three-leg extractor |
Article number | 880130 20 | |
EAN / GTIN | 4021176013706 | |
Manufacturer number | 30-20 |