Three-leg universal extractor

Article no.: 880030
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Product details

Technical Data

External clamping range 20 mm - 150 mm
Depth of reach up to 150 mm
maximum torque 35 Nm
Power 2.5 t
Number of hooks 3
External hexagon drive 10 mm
Weight 1.16 kg
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 880030
EAN / GTIN 4021176480416
Manufacturer number 483-3

Description

Version:

The clamping force increases proportionally to the extraction force due to the self-clamping extractor legs.

Application:

The spring effect and the slim design permit extractions even where access is difficult.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart