Anaconda WB chain clamp for pipes 6 in

Article no.: 868650 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Jaw capacity for pipes from − to 1/8 - 6 inch
Jaw capacity 10 mm - 165 mm
Weight 21 kg
Type of product Pipe vice

Identification numbers & Classifications

Article number 868650 6
EAN / GTIN 4044942127612
Manufacturer number 120250 A

Description

Version:

Sturdy chain clamp for pipes for attaching to a workbench. For easy secure clamping of pipes using special serrated Vee-shaped clamping jaws and a sturdy clamping chain with a quick-release fastener.
  • Sturdy distortion-free cast design of the baseplate, with integral chain clamp vice, pipe support and bending machine.
  • Specially serrated and hardened double vice jaws, easily exchanged, Vee-shaped for secure clamping of pipes.
  • Clamping chain with sturdy chain links, easily clamped with quick-release fastener and trapezoidal thread spindle.
  • For attachment to a workbench − please ensure compliance with the workbench load capacity.

Application:

Secure clamping of pipes and solid materials, 1/8 inch − 6 inches (10 − 165 mm).

Note:

Adjustable material stand No. 919904 and workbenches from No. 921001 can be found in the Workstations and Storage catalogue.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart