Heavy-duty hand vice, overall length: 200mm

Article no.: 863600 200
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw width 80 mm
Jaw capacity 50 mm
Type of product Block

Identification numbers & Classifications

Article number 863600 200
EAN / GTIN 4027474528942
Manufacturer number 107-200

Description

Version:

Particularly sturdy design. Arms made from high-tensile alloy heat-treatable steel, galvanised. Wide jaws with Vee groove; strong arms with secure hinge guide and enclosed jaw spring. Spindle with trapezoidal thread, hexagon nut and crank lever.
With flat jaws (without prism) especially for pipe bending.

Spare part:

Spare spindle No. 863700. Indicate size of the machine vice when ordering spare parts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart