Angle clamp, light version, maximum aperture: 30mm

Article no.: 862700 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

maximum aperture (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum aperture 30 mm
Jaw height 30 mm
Clamping range for 2 identical components 45 / 45 mm
Clamping range for 2 non-identical components 23 / 63 mm
Type of product Welder's angle clamps

Identification numbers & Classifications

Article number 862700 30
EAN / GTIN 4008158010427
Manufacturer number WS3

Description

Version:

Metal body with plastic coating, clamping angle 90°. Clamping jaws movable, allowing different thicknesses of material to be clamped.

Application:

For clamping flat material, profiles etc. at the correct angle for bolting, gluing together etc. Not for use as a welding clamp.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart