Heavy grip clamp 100 mm

Article no.: 861800 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 100 mm
overall length 260 mm
Throat 65 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 861800 100
EAN / GTIN 4008158009711
Manufacturer number GRZ10

Description

Version:

Heat-treated steel profile beam; quick adjustment; steplessly adjustable clamp jaw; jaws parallel over the range of opening any span (adjustment up to ± 9° available); clamping faces serrated; clamping force adjustable (maximum 4000 N).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart