{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spindle thickness | 12 mm | |
Jaw capacity | 60 mm | |
Throat | 55 mm | |
Type of product | Clamp |
Article number | 861550 60 | |
EAN / GTIN | 4008158019185 | |
Manufacturer number | SC60 |