{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 15×6 mm | |
Jaw capacity | 100 mm | |
Throat | 60 mm | |
Type of product | Clamp |
Article number | 860500 100 | |
EAN / GTIN | 4008158033778 | |
Manufacturer number | GZ10 |
This article |
Recommendations |
|
---|---|---|
All-steel clamp 100 mm
on request
In stock
291 pieces in stock
US $ 27.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
198 pieces in stock
US $ 23.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 60 | 60 |
Cross section of the slide rail | 15×6 | 11.5×5.7 |
Jaw capacity | 100 | 100 |
Type of product | Clamp | Clamp |