{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 400 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860492 400 | |
EAN / GTIN | 4067263743026 | |
Manufacturer number | 860492 400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel clamp with fold-out handle, Jaw capacity: 400mm
on request
In stock
42 pieces in stock
US $ 105.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
US $ 150.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
US $ 82.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 120 mm | 175 mm | 120 mm |
Weight | 6 kg | ||
Cross section of the slide rail | 25×12 mm | 40×20 mm | 25×12 mm |
Jaw capacity | 400 mm | 400 mm | 400 mm |
Type of product | Clamp | Clamp | Clamp |