{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 11.5×5.7 mm | |
Jaw capacity | 100 mm | |
Throat | 60 mm | |
Type of product | Clamp |
Article number | 860480 100 | |
EAN / GTIN | 4045197335050 | |
Manufacturer number | 860480 100 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |