{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity a | 1,250 mm | |
Cross section of the slide rail | 29×9 mm | |
Spreading width e | 255 mm - 1,355 mm | |
Throat b | 95 mm | |
Weight | 3.87 kg | |
maximum clamping force | 8,000 N | |
Type of product | Clamp |
Article number | 860291 1250 | |
EAN / GTIN | 4008158040165 | |
Manufacturer number | KRE125-2K |