Malleable cast iron screw clamp, Jaw capacity: 2000mm

Article no.: 860050 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 2,000 mm
Cross section of the slide rail 35×11 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860050 2000
EAN / GTIN 4045197559739
Manufacturer number 860050 2000

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
Movable clamping arm with anti-slip protection, preventing inadvertent release of the clamp. Movable pressure pad from size 160 can be exchanged without tools.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.
Without protective cap.

Standard:

DIN 5117

Spare part:

Protective cap No. 860051.

Downloads & documents

Compare with similar products

This article


Recommendations


Malleable cast iron screw clamp, Jaw capacity: 2000mm

Malleable cast iron screw clamp, Jaw capacity: 2000mm

on request
Available in 1-2 weeks
0 pieces in stock
US $ 67.21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
US $ 60.70
plus VAT at the current rate Prices plus delivery costs
Throat 120 mm 120 mm
Cross section of the slide rail 35×11 mm 35×11 mm
Jaw capacity 2,000 mm 2,000 mm
Type of product Clamp Clamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart