• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: OHT

Article no.: 846170 OHT
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Not available Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 115 mm
Blade length 60 mm
Number of functions 16
Weight 280 g
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification & Classification

Article number 846170 OHT
Copy
EAN / GTIN 037447031113
Copy
Manufacturer number 831642
Copy
Manufacturer Leatherman Europe GmbH, Holterkamp 16, 40880 RATINGEN, Germany, www.leatherman.com

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Function:

  1. Snipe-nose pliers with spring actuation
  2. Normal pliers with spring actuation
  3. Exchangeable spring-actuated 154CM hard wire cutter
  4. Exchangeable spring-actuated 154CM wire cutter
  5. 420HC blade
  6. 420HC waved edge blade
  7. Saw
  8. Seat belt cutter
  9. Cleaning rod / brush adapter with 8-32 UNC thread
  10. Can opener
  11. Bottle opener
  12. Spanner for gas bottles
  13. Cross-head screwdriver
  14. Large screwdriver
  15. Medium screwdriver
  16. Small screwdriver

A) All functionalities can be locked.
B) Jaws can be locked.
C) Functions accessible from outside.
D) Single-hand control functions.
E) Scale graduations on the handle.

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
For years anyone who wanted a multi-tool for single-handed use had to choose between two options: Either have the pliers OR the blade opening single-handedly. Now Leatherman has combined the two variants and developed the first multi-function tool that can be used 100 % with one hand: the Leatherman OHT. This unique tool is equipped with spring-return pliers and wire cutters, so that your gripping hand is not fatigued by constant re-opening. Symbols are embossed into the handles so you can quickly identify the underlying tools. In addition, the belt cutter, the wrench for gas bottles, the adapter for standard cleaning rods and much more makes the OHT a real glutton for work – and gives you a free hand.

Supplied with:

Presented in a: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart