Pocket tool 120R

Article no.: 846050 120R
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 111 mm
Number of functions 14
Material of twist handle Polyamide
Weight 167 g
Lockable blade yes
Single-handed blade yes
Type of product Multi-functional knife

Identification numbers & Classifications

Article number 846050 120R
EAN / GTIN 7611160003539
Manufacturer number 0.8623.MWN

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.
The RescueTool pocket knife has been developed over many years in cooperation with professional rescue organisations. It is equipped with a seat-belt cutter, a window breaker and a windscreen saw for laminated glass. Every tool is suitable for both right-handed and left-handed users.

Function:

  1. Single-hand fixed blade with 2/3 wavy edge
  2. Screwdriver for Phillips
  3. Window breaker
  4. Lockable bottle opener with
  5. − Screwdriver / crate opener
  6. − Wire stripper
  7. Reamer
  8. Seat-belt cutter
  9. Key ring
  10. Tweezers
  11. Toothpick
  12. Disc saw for shatterproof glass
  13. Luminescent grip shells
  14. Nylon cord

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Supplied with:

incl. nylon belt wallet.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart