Precision blades set 100 pieces, Type: 52

Article no.: 845355 52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Safety dispenser

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Safety dispenser
Blade length 31.1 mm
Blade width 5.7 mm
Blade thickness 0.5 mm
Number of blades 100
Type of product Blade

Identification numbers & Classifications

Article number 845355 52
EAN / GTIN 4250099931365
Manufacturer number 512.052-2051

Description

Version:

Dimensionally stable blades of high-alloy carbon steel with edges of outstanding and sustainable sharpness.
Rounded shape for preventing puncture wounds.

Suitable for:

Mozart precision knife No. 845350.

Supplied with:

100 blades in safety dispenser.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart