General-purpose knife with lockable slide with 3 blades, 9 mm

Article no.: 844955
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,938 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 130 mm
Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Type of product Cutter knives

Identification numbers & Classifications

Article number 844955
EAN / GTIN 4975364110695
Manufacturer number LC309P/YOHOF

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
Impact-resistant plastic handle, with 3 snap-off blades (No. 844910 Size 10) with 13 segments, 9 mm wide. Integral locking mechanism in the slide.

Downloads & documents

Compare with similar products

This article


Recommendations


General-purpose knife with lockable slide with 3 blades, 9 mm

General-purpose knife with lockable slide with 3 blades, 9 mm

on request
In stock
1,938 pieces in stock
US $ 5.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,939 pieces in stock
US $ 5.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,808 pieces in stock
US $ 4.14
plus VAT at the current rate Prices plus delivery costs
Number of snap-off points 13 13 13
Blade width 9 mm 9 mm 9 mm
Blade length 80 mm 80 mm 80 mm
Blade thickness 0.4 mm 0.4 mm 0.4 mm
Type of product Cutter knives Cutter knives Cutter knives

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart