Safety general-purpose trimming knife with automatic blade

Article no.: 844850
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,726 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 150 mm
    Number of blades 5
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 844850
    EAN / GTIN 4045197237620
    Manufacturer number 844850

    Description

    Version:

    Sturdy handle of die-cast zinc, powder-coated, with 5 blades of special steel (stored in the handle).
    With automatic blade. The blade is spring mounted and retracts automatically back into the handle when the cutting operation is finished. Very good protection against injuries.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart