Allround knife 40 mm

Article no.: 844471 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DK-TNMN
Blade length 40 mm
overall length 170 mm
Weight 72 g
Type of product General-purpose knife

Identification numbers & Classifications

Article number 844471 40
EAN / GTIN 4975364265357
Manufacturer number DK-TNMN

Description

Version:

Strong multi-purpose knife for versatile applications. Fixed through-blade with 2-component handle, hard enduring end to the handle for impact applications. Supplied with a protective cap.

Application:

All the following functions in a single tool: cutting, scraping, chiselling, roughening, cable stripping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart