Cutting mat, Type: DINA4

Article no.: 842210 DINA4
(198.24 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 320 mm
Width 230 mm
Height 3 mm
Legend DIN A4
Type of product Cutting underlay

Identification numbers & Classifications

Article number 842210 DINA4
EAN / GTIN 4002632800764
Manufacturer number 300406

Description

Version:

Available in five different sizes, for insertion underneath all types of materials to be cut.
  • Consisting of a fixed core and two wear-resistant outer faces.
  • Self-healing: After the cut, the two outer faces immediately close up to one another again.
Printed grid cm (front) and inch (rear). The type designation refers to the size of the printed grid.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart