Safety knife SECUNORM MIZAR with 1 blade

Article no.: 842095
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,106 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 139 mm
Number of blades 1
Type of product Safety knife

Identification numbers & Classifications

Article number 842095
EAN / GTIN 4002632920790
Manufacturer number 12500102

Description

Version:

Safety knife with 15 mm depth of cut and automatic blade retraction. Ergonomic light-weight (59 g) pliers grip of glass fibre-reinforced plastic, with an easy-action lever to release the blade. Innovative 3-in-1 lock for locking and unlocking the cutting tool, and for fitting a new blade (replacement blade No. 842097 size 10). Blade for 2 times use.

Application:

For all normal cutting tasks such as cutting cardboard up to 3 layers, film, plastic strapping, adhesive tape, sacking or textiles.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart