This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety knife SECUNORM PROFI LIGHT with 1 blade

Article no.: 842093

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842093
Manufacturer number 12300102

Description

Version:

Safety knife with 16 mm depth of cut and automatic blade retraction. Ergonomic light-weight (43 g) handle of glass fibre-reinforced plastic with slides on both sides for right-hand and left-hand users. Safe and easy blade change (replacement blade No. 842097 size 10), blade for 2 times use.

Application:

Ideal for safe and trouble-free cutting of cardboard up to 2 layers, film, plastic strapping, adhesive tape, sacking and much more.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart