Safety knife SECUPRO MERAK with 1 blade

Article no.: 842062
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,887 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 128 mm
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842062
    EAN / GTIN 4002632920578
    Manufacturer number 12400102

    Description

    Version:

    Light-weight safety knife with 9 mm depth of cut and fully automatic blade retraction. Ergonomic light-weight (59 g) pliers grip of glass fibre-reinforced plastic, with an easy-action lever to release the blade. Safe and comfortable blade change, blade for 4 times use.

    Application:

    For cardboard up to 2 layers, plastic wrapping straps, adhesive tape, goods on rolls and much more.

    Spare part:

    For replacement blades see No. 842065 Size 10 or ceramic blade 842065 Size 2C.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart