Safety knife SECUPRO MARTEGO with 1 blade

Article no.: 842060
plus VAT at the current rate Prices plus delivery costs
on request
In stock
214 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 155 mm
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842060
    EAN / GTIN 4002632920073
    Manufacturer number 12200102

    Description

    Version:

    Safety knife with 9 mm depth of cut and fully automatic blade retraction. Ergonomic pliers grip of aluminium (incl. soft-grip for optimum grip), with an easy-action lever to release the blade. Safe and comfortable blade change, blade for 4 times use.

    Application:

    For cardboard up to 2 layers, plastic wrapping straps, adhesive tape, goods on rolls, PVC and much more.

    Spare part:

    For replacement blades see No. 842065 Size 10 or ceramic blade 842065 Size 2C.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart