Safety knife SECUMAX OPTICUT with 1 blade

Article no.: 842035
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 112 mm
Type of product Safety knife

Identification & Classification

Article number 842035
EAN / GTIN 4002632803567
Manufacturer number 437.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Large safety knife with concealed blade (4-way use). Ergonomic plastic handle with extremely wear-resistant sliding foot of Teflon-coated metal. Integral plastic spring for compressing the material that is being cut. Safe and easy blade change.
For cutting under compression.

Application:

Ideal for all type of films and foam materials.

Spare part:

For replacement blades see No. 842037 Size 10.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person
To shopping cart