Deburrer handle, Type: S

Article no.: 839890 S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,391 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 125 mm
Type of product Handle

Identification numbers & Classifications

Article number 839890 S
EAN / GTIN 7290005395314
Manufacturer number NG1000

Description

Version:

2-part plastic handle with spring-loaded lock for locking / unlocking blades / telescopic shank. Blades can be stored in the removable end cap.
Takes S-blades ⌀ 3.2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart