Spline deburring blade, for maximum width: 15mm

Article no.: 839720 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
319 pieces in stock

Select article variation and quantity

for maximum width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade thickness 6.8 mm
for keyway width 3 mm - 15 mm
Type of product Blade

Identification numbers & Classifications

Article number 839720 15
EAN / GTIN 7290005390869
Manufacturer number BN9009

Description

Suitable for:

Keyway deburrer No. 839705.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart