Mini scraper with telescopic shank and mini scraper blade, straight

Article no.: 839670
plus VAT at the current rate Prices plus delivery costs
on request
In stock
348 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 170 mm - 240 mm
Type of handle 2-component grip
Material of handle Plastic
Type of product Scrapers

Identification numbers & Classifications

Article number 839670
EAN / GTIN 7290005395482
Manufacturer number NG3700

Description

Version:

2-component handle with telescopic shank and exchangeable scraper blades.
With straight mini scraper blade 2.5×50 mm for fine scraping work.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart