Hole deburrer with deburring head HSS ⌀ 20 mm

Article no.: 839605
plus VAT at the current rate Prices plus delivery costs
on request
In stock
476 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 170 mm - 240 mm
Type of handle 2-component grip
Material of handle Plastic
Type of product Deburrers

Identification numbers & Classifications

Article number 839605
EAN / GTIN 7290005395406
Manufacturer number NG3100

Description

Version:

2-component handle with hexagonal telescopic shank and exchangeable deburring head HSS 90°, ⌀ 20 mm. Suitable even for deeply recessed holes.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart