{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size of carbide insert | 20×25×2 mm | |
Blade width | 20 mm | |
Number of cutting edges Z | 4 | |
Number of blades | 1 | |
Material of blade | Carbide | |
Type of product | Scrapers |
Article number |
837600 20
Copy |
|
EAN / GTIN |
4045197406002
Copy |
|
Manufacturer number |
CERA 82020692
Copy |
|
Manufacturer/responsible person | CERATIZIT Luxembourg S.á r.l., Route de Holzem 101, 8232 MAMER, Luxembourg, www.ceratizit.com |