Flat scraper with Carbide insert, Blade width: 30mm

Article no.: 837520 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
146 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of carbide insert 30×25×2 mm
Blade width 30 mm
overall length 450 mm
Number of cutting edges Z 4
Type of handle Varnished wooden handle
Material of handle Wood
Material of blade Carbide
Type of product Scrapers

Identification numbers & Classifications

Article number 837520 30
EAN / GTIN 4049002021091
Manufacturer number R465 030 0

Description

Version:

Strong flat steel bar with clamping mechanism and exchangeable four-edged carbide scraper insert. The carbide insert is ground ready for use, has 4 cutting edges and is reversible.

Note:

Scraper inserts No. 837600 also fit electric hand scrapers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart