Ceramic scraper with fixed blade

Article no.: 836450
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 155 mm
Type of product Scrapers

Identification & Classification

Article number 836450
Copy
EAN / GTIN 7290003241620
Copy
Manufacturer number CR1100
Copy

Description

Version:

Ergonomic 2-component plastic handle with ceramic blade (not replaceable). Extremely long service life. 90° cutting edge means it is very safe to use.

Application:

For deburring almost any type of plastic and other soft materials. Application angle 60 - 80°, do not apply too much pressure.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart