{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Punch ⌀ (hole ⌀) | 40.5 mm | |
for metric threads to DIN EN 60423 | M40×1.5 | |
Draw screw | M16×1.5×70 | |
hole ⌀ to be pre-drilled | 17 mm | |
Draw screw size | 24 mm | |
for material thickness (sheet metal St 37) | 2.5 mm | |
for stainless sheet steel depending on tensile strength up to | 1.75 mm | |
Type of product | Punching tool |
Article number | 834160 40,5 | |
EAN / GTIN | 2050000995644 | |
Manufacturer number | 834160 40,5 |