Round sheet metal punch with ball thrust bearing 75 mm

Article no.: 834100 75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Punch ⌀ (hole ⌀) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Punch ⌀ (hole ⌀) 75 mm
    Draw screw M20×1.5×90
    hole ⌀ to be pre-drilled 21 mm
    Draw screw size 30 mm
    for material thickness (sheet metal St 37) 3 mm
    for stainless sheet steel depending on tensile strength up to 2 mm
    Type of product Punching tool

    Identification numbers & Classifications

    Article number 834100 75
    EAN / GTIN 2050000992841

    Description

    Version:

    Consisting of matrix, punch, and draw bolt.
    With ball thrust bearing = for easier operation using a wrench. Friction between punch and screw is reduced, so less force is required.

    Application:

    For punching holes into diverse materials such as sheet steel, sheet stainless steel, sheet aluminium, sheet copper etc. Particularly useful where access is difficult (e.g. large sheet metal plates, control cabinets, fuse boxes, junction boxes, dashboards, sink basins, bodywork etc.). Not suitable for pipework. It is imperative to grease the pressure screw and matrix before use.
    Operation:
    a) using a wrench
    b) using manual hydraulics No. 834655 size 1.
    c) using a manual hydraulic drive No. 834700. From 50 mm ⌀ upwards the use of the manual hydraulic drive is recommended.

    Material:

    Special tool steel, burnished.

    Note:

    • When using hydraulic tools, use draw bolt No. 834070 (optional accessory) instead of the pressure screw.
    • Size 32 and 35 for holes in stainless steel sinks, to attach 1/2 inch sink fitments.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart