Spare ball bearing draw bolt for round sheet metal punches 20/80 mm

Article no.: 834060 20/80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw dimensions M20×1.5×80
Width across flats 30 mm
suitable for round sheet metal hole punches ⌀ 54 − 63.5 mm
Type of product Screw

Identification numbers & Classifications

Article number 834060 20/80
EAN / GTIN 2050000996788
Manufacturer number 834060 20/80

Description

Version:

Metric thread

Suitable for:

Round sheet metal punches No. 834000, 834100 and 834160.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart