Wad punch set complete in a case, Punched diameter range: 2-60mm

Article no.: 832100 2-60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
53 pieces in stock 53 pieces available in 3-4 working days

Select article variation and quantity

Punched diameter range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punched diameter range 2 mm - 60 mm
Type of product Punching tool

Identification & Classification

Article number 832100 2-60
EAN / GTIN 3700825601716
Manufacturer BOEHM SAS, 5388 RD 1082, 42480 LA FOUILLOUSE, France, www.boehm.fr

Description

Version:

2-component holder (up to size 3-20) with pistol handle with exchangeable precision ground punch cutters. For the production of gaskets two punch cutters of different ⌀ are inserted together in the holder.

Application:

For punching or manufacturing discs / rings in one operation. For rubber, leather, felt, plastic, cork, fabric or similar materials.

Supplied with:

1 each punch cutter ⌀ No. 832110: 34 pcs. size 2‑60
Available combinations of punches inner : outer (mm): 2−10 inner with 12−60 outer 12−20 inner with 22−60 outer 22−30 inner with 32−60 outer 32−40 inner with 42−60 outer 42−50 inner with 52−60 outer
Container length×width×height (mm): Sheet metal approx. 380×315×55
Centring point No. 832140: 1 pc.
1 each circle cutter ⌀: 55-420 mm

Note:

  • Use an underlay of wood, leather etc. when punching to avoid damage.
  • The following combinations are not possible: 20 (inner) with 22 (outer); 30 (inner) with 32 (outer); 40 (inner) with 42 (outer); 50 (inner) with 52 (outer).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart