Inspection punch pliers 3 mm

Article no.: 831450 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

Punched hole ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation S115
    Hollow punch ⌀ 2 mm; 2.5 mm; 3 mm; 3.5 mm; 4 mm; 4.5 mm
    Length 123 mm
    Jaw depth 32 mm
    Type of product Punching tool

    Identification numbers & Classifications

    Article number 831450 3
    EAN / GTIN 4021176182235
    Manufacturer number 334-S115

    Description

    Version:

    Solid steel design for exceptional durability. Quick and easy to handle for efficient working. The pliers produce a circular punched hole with ⌀ 3 mm.

    Application:

    For identification of inspection stickers and the like.

    Material:

    Nickel-plated.

    Note:

    Inspection stickers can be found in Vol. 4 under signs & markings.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart