Gasket cutter 400

Article no.: 831400 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range ⌀ 26 mm - 400 mm
Type of product Gasket cutters

Identification numbers & Classifications

Article number 831400 400
EAN / GTIN 4251484838115
Manufacturer number U1-2

Description

Version:

Device for clamping in vice. Vee beam with mm graduations. Knife and handle adjustable on Vee beam. Table surface chrome-plated.

Function:

Make hole in gasket material (⌀ 18 mm), clamp on to table surface, then cut gasket. Supplied with steel wad punch ⌀ 18 mm.

Spare part:

Spare knife No. 831100, knife holder No. 831200.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart