Angle bender complete with standard accessories, for bending height up to: 100mm

Article no.: 823650 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

for bending height up to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 210 mm
Depth 175 mm
Height 260 mm
for bending height up to 100 mm
Weight including accessories 24 kg
Type of product Bending machine

Identification numbers & Classifications

Article number 823650 100
EAN / GTIN 2050001931306
Manufacturer number 600000

Description

Version:

Equipment of unbreakable spheroidal graphite iron with eccentric quick clamping for cold bending and hot bending flat, round and rectangular steel bar to high accuracy - for continuous use to professional standards. Suitable for bending and cranking to particularly tight radii.

Application:

For accurate hot and cold bending (bending angles 0 −120°) of flat, round and square material. For producing sharp bends or rounded bends in various radii. Length stop and angle stop for ease of setting.
Maximum bending performance:
  • (reduced) with bending plates No. 823652 / 823653 within the upper hollowed area of the jaw:
    − Steel flat, hot, up to 50×6 mm or 20×15 mm;
    − Steel flat, cold, up to 50×4 mm or 20×10 mm;
    − Round and square steel bar, cold, up to 16 mm.
  • (normal) with bending plates No. 823652 / 823653 within the lower non-hollowed area of jaw:
    − Steel flat, hot, up to 100×12 mm or 60×20 mm;
    − Steel flat, cold, up to 100×6 mm or 50×12 mm;
    − Round and square steel bar, hot, up to 30 mm;
    − Round and square steel bar, cold, up to 18 mm.
  • (maximum) with bending plates No. 823654 / 823655 (special accessory):
    − Steel angle section, hot, (straight) up to 100×12 mm;
    − Steel angle section, cold, (straight) up to 60×8 mm;
    − Copper strip up to 100×12 mm;
    − Stainless steel up to 50×8 mm.

Supplied with:

Angle bender including:
1 clamping box with eccentric clamping,
1 bending plate sharp-edged (for material up to 2 mm) No. 823652,
1 normal bending plate (r = 4 mm) No. 823653, 1 pressure pad
1 length stop 440 mm,
1 angle stop.

Note:

Further bending plates can be found under No. 823651823657.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart