{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for pipe outer ⌀ | 14 mm | |
Bending radius (centre of pipe) | 47 mm | |
maximum bending angle | 180 degrees | |
Type of product | Bending machine |
Article number | 821310 14 | |
EAN / GTIN | 4062406237561 | |
Manufacturer number | 821310 14 |